Support Bars, Cable, 2" Deep, Back of Rack Mount

Item #: 0479046

Cat #: 4060421

UPC: 741149156622

Call for price
Company wide:
0 in stock
Documents & Guides
Support Bars, Cable, 2 Inch Deep, Back of Rack Mount

Overview

Support Bars, Cable, 2 Inch Deep, Back of Rack Mount
Also known as: 741149156622, 4060421, APM4060421

Specifications

Type: Cable, Support Bar
Mounting: Rack
Color: Black
Depth: 2 in
Type: Cable, Support Bar
Color: Black
Mounting: Rack
Depth: 2 in