Tmax Breaker Frame

Item #: 0479026
Cat #: XT1HU3015AFF000XXX
UPC:
$ 414.12 EA
Company wide:
5 in stock
Documents & Guides
Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 15-500 3 Pole Fixed

Overview

Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 15-500 3 Pole Fixed
Also known as: XT1HU3015AFF000XXX, ABBXT1HU3015AFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 15
Interrupt Rating AC: 65kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65kA
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)