Breaker, Molded Case, XT1, 30A, 3P, 65kAIC, 480VAC Rated

Item #: 0479017

Cat #: XT1HU3030AAA000XXX

UPC: 057558486763

$ 724.38 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, XT1, 30 Amp, 3-Pole, 65 kAIC, 480 Volt AC Rated

Overview

Breaker, Molded Case, XT1, 30 Amp, 3-Pole, 65 kAIC, 480 Volt AC Rated
Also known as: 057558486763, XT1HU3030AAA000XXX, ABBXT1HU3030AAA000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 30