ABB XT1HU3030MFF000XXX XT1H 125 MCP

Item #: 0479010

Cat #: XT1HU3030MFF000XXX

UPC: 015644787040

$ 465.19 EA
Company wide:
0 in stock
Documents & Guides
ABB XT1HU3030MFF000XXX XT1H 1

Overview

ABB XT1HU3030MFF000XXX XT1H 1
Also known as: 015644787040, XT1HU3030MFF000XXX, ABBXT1HU3030MFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 30