ABB XT1HU3035AFF000XXX XT1H 125 TMF

Item #: 0479007

Cat #: XT1HU3035AFF000XXX

UPC: 015644786753

$ 581.38 EA
Company wide:
0 in stock
Documents & Guides
ABB XT1HU3035AFF000XXX XT1H 1

Overview

ABB XT1HU3035AFF000XXX XT1H 1
Also known as: 015644786753, XT1HU3035AFF000XXX, ABBXT1HU3035AFF000

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts AC: 480
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 35
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 480