Grounding Hub With Thermoplastic Insulated Throat, 4", Zinc

Item #: 0478996

Cat #: H400GR-TB

UPC: 786210913766

$ 270.69 EA
Company wide:
0 in stock
Documents & Guides
Grounding Hub With Thermoplastic Insulated Throat, Sealing Ring Nitrile, 4 Inch Diameter, Zinc, For Use To Connect Rigid Conduit to a Threadless Opening in a Box or Enclosure

Overview

Grounding Hub With Thermoplastic Insulated Throat, Sealing Ring Nitrile, 4 Inch Diameter, Zinc, For Use To Connect Rigid Conduit to a Threadless Opening in a Box or Enclosure

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the ABB hub will, quite simply, raise your performance expectations for threaded hubs. Look for the distinctive blue color to ensure the quality of an ABB fitting.

Also known as: 786210913766, H400GR-TB, THBH400GRTB

Specifications

Material: Zinc
Hub Diameter: 4 in
Material: Zinc
Hub Diameter: 4 in