WALLPK 80W FULL C/O COOL BL

Item #: 0478930

Cat #: WPLEDFC80/BL

UPC: 019813176789

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 80W FULL CUTOFF LED COOL BILEVEL BRONZE

Overview

LPACK WALLPACK 80W FULL CUTOFF LED COOL BILEVEL BRONZE
Also known as: 019813176789, WPLEDFC80/BL, RABWPLEDFC80BL

Specifications

Wattage: 80
Color: Bronze
Light Technology: LED
Wattage: 80
Light Technology: LED
Color: Bronze