Inductive Proximity Sensor, Tubular

Item #: 0478903

Cat #: E57EAL4T110SP

UPC: 782113908595

$ 315.60 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Small Diameter, Shielded, End Sensing Surface, 0.8 mm (0.03 Inch) Sensing Range, 3-wire, 10-30VDC, 4 mm Diameter, Unthreaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output.

Overview

Inductive Proximity Sensor, Tubular, Small Diameter, Shielded, End Sensing Surface, 0.8 mm (0.03 Inch) Sensing Range, 3-wire, 10-30VDC, 4 mm Diameter, Unthreaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output.
Also known as: 782113908595, E57EAL4T110SP, CUTE57EAL4T110SP

Specifications

Type: Inductive Proximity Sensor, Shielded
Diameter: 4 mm
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor, Shielded
Volts DC Range: 10 - 30
Diameter: 4 mm