
Stainless Enclosure, 24" x 30" x 8"
Item #: 0478876
Cat #: A24H3008SS6LP
UPC: 783510836405
$ 4517.26 EA
Company wide:
0
in stock
Documents & Guides
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l
Overview
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l
Also known as: 783510836405, A24H3008SS6LP, HOFA24H3008SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Wall |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |