Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 25kAIC

Item #: 0478808

Cat #: XT1NU3030AAA00NXXX

UPC: 057558959199

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC

Overview

Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC
Also known as: 057558959199, XT1NU3030AAA00NXXX, ABBXT1NU3030AAA00N

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 30