Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 18kAIC

Item #: 0478807

Cat #: XT1NU3030AAA0A0XXX

UPC: 057558486978

Call for price
Company wide:
0 in stock
Documents & Guides
Tmax, Breaker, Frame Size, XT1N 125, Thermal Magnetic Fixed, 30 Amp, 3-Pole, Fixed+ Front Flat Terminals, UL 80% Rated

Overview

Tmax, Breaker, Frame Size, XT1N 125, Thermal Magnetic Fixed, 30 Amp, 3-Pole, Fixed+ Front Flat Terminals, UL 80% Rated
Also known as: 057558486978, XT1NU3030AAA0A0XXX, ABBXT1NU3030AAA0A0

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 30