4.000 In X 6.000 In (101.60 Mm X 152.40 Mm)

Item #: 0478774

Cat #: THT-25-424-1

UPC: 662820301530

$ 341.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Paper Labels For Thermal Transfer Printers

Overview

Printable, Paper Labels For Thermal Transfer Printers

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

Also known as: 662820301530, THT-25-424-1, BRATHT254241

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label