Breaker Frame, 125A, Molded Case, Breaker, 90A, 3P, 600VAC

Item #: 0478742

Cat #: XT1NU3090AAA000XXX

UPC: 057558487135

$ 597.30 EA
Company wide:
0 in stock
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 90-500, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 90-500, 3-Pole Fixed+ Front Flat Terminals
Also known as: 057558487135, XT1NU3090AAA000XXX, ABBXT1NU3090AAA000

Specifications

Poles: 3
Amps: 90
Poles: 3
Amps: 90