This product has been discontinued.

Fluorescent Upside Down Marking Paint, 20oz Aerosol Can, Orange
Item #: 0478695
Cat #: 18208
UPC: 078254182087
Company wide:
0
in stock
Discontinued
Documents & Guides
Upside Down Marking Paint, Color: Orange Fluorescent, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Upside Down Marking Paint, Color: Orange Fluorescent, Includes: (1) 20 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182087, 18208, CRC18208
Specifications
| Type: | Paint |
| Color: | Orange |
| Size: | 20, 17 |
| Standards: | California Proposition 65 |
| Type: | Paint |
| Size: | 20, 17 |
| Color: | Orange |
| Standards: | California Proposition 65 |