Exhaust Grille, 10", Thermoplastic, Light Gray

Item #: 0478661

Cat #: TEP10

UPC: 783510127763

$ 220.06 EA
Company wide:
2 in stock
Exhaust Grille, Size/Dims: fits 10 in. Pkg, Material/Finish: ABS/LtGray.

Overview

Exhaust Grille, Size/Dims: fits 10 in. Pkg, Material/Finish: ABS/LtGray.

nVent HOFFMAN HOFTEP10 exhaust grilles includes an air filter, filter retainer with integral finger guard and grille. The ABS composite grille is black.

Also known as: 783510127763, TEP10, HOFTEP10

Features & Benefits

  • TFP Exhaust Grilles includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Specifications

Diameter: 10 in
Color: Gray
Material: Thermoplastic
Special Program: Hoffman On Demand
Diameter: 10 in
Material: Thermoplastic
Color: Gray
Special Program: Hoffman On Demand