Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 22kAIC

Item #: 0478619

Cat #: XT1SU3030AAA000XXX

UPC: 057558486800

Call for price
Company wide:
0 in stock
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 22 kAIC, Standard Version

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 22 kAIC, Standard Version
Also known as: 057558486800, XT1SU3030AAA000XXX, ABBXT1SU3030AAA000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 30