1400 Flexible Corduct

Item #: 0478585

Cat #: BK1400-10

UPC: 786776060362

$ 3.36 FT
Company wide:
20 in stock
Non-Metallic Floor Molding, 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Black.

Overview

Non-Metallic Floor Molding, 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Black.

Corduct 1200/1400/1600 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.

Also known as: 786776060362, BK1400-10, WMDBK140010, floor raceway, floor pancake, Trip Strip

Specifications

Color: Black
Length: 10 ft
Color: Black
Length: 10 ft