1200 Flexible Corduct

Item #: 0478574

Cat #: BK1200-5

UPC: 786776060041

$ 2.45 FT
Company wide:
0 in stock
Non-Metallic, Flexible Corduct. 1200 Series. Size: 5' Length, 2-1/2" Width, 14/32" Height. Color: Black.

Overview

Non-Metallic, Flexible Corduct. 1200 Series. Size: 5' Length, 2-1/2" Width, 14/32" Height. Color: Black.

Corduct 1200/1400/1600 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.

Also known as: 786776060041, BK1200-5, WMDBK12005

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black