External Elbow, 400 Series Raceway, PVC, White

Item #: 0478560

Cat #: 418-WH

UPC: 786776523263

$ 2.89 EA
Company wide:
11 in stock
Non-Metallic, 90° External Elbow, 400 Series. Size: 1-1/2" Length. PVC, White.

Overview

Non-Metallic, 90° External Elbow, 400 Series. Size: 1-1/2" Length. PVC, White.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776523263, 418-WH, WMD418WH

Specifications

Length: 1 1/2 in
Color: White
Angle: 90°
Length: 1 1/2 in
Angle: 90°
Color: White