400 Raceway Tee Fitting

Item #: 0478554

Cat #: 415-WH

UPC: 786776523249

$ 4.10 EA
Company wide:
7 in stock

Overview

Non-Metallic, Tee Fitting, 400 Series. Size: 3-3/16" Length, 2" Width. PVC, White.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776523249, 415-WH, WMD415WH

Specifications

Length: 3 3/16 in
Color: White
Material: PVC
Length: 3 3/16 in
Material: PVC
Color: White