2800 Raceway Tee

Item #: 0478537

Cat #: 2815-WH

UPC: 786776522204

$ 2.17 EA
Company wide:
0 in stock
Non-Metallic, Tee Fitting, 2800 Series. Size: 2-7/8" Length, 7/8" Width, PVC, White.

Overview

Non-Metallic, Tee Fitting, 2800 Series. Size: 2-7/8" Length, 7/8" Width, PVC, White.

For branching of 2800 Series Raceway running at right angles. White

Also known as: 786776522204, 2815-WH, WMD2815WH

Specifications

Length: 2 7/8 in
Color: White
Material: PVC
Length: 2 7/8 in
Material: PVC
Color: White