Tee, 2800 Series Raceway, Non-Metallic, White

Item #: 0478536

Cat #: 2815FO-WH

UPC: 786776522242

$ 3.43 EA
Company wide:
0 in stock

Overview

Non-Metallic, Tee Fitting, 2800 Series. Size: 5" Length, 1-1/4" Width, PVC, White.
Also known as: 786776522242, 2815FO-WH, WMD2815FOWH

Specifications

Width: 1 1/4 in
Color: White
Length: 5 in
Width: 1 1/4 in
Length: 5 in
Color: White