90° Flat Elbow, 2800 Series Raceway, Non-Metallic,White

Item #: 0478534

Cat #: 2811-WH

UPC: 786776522129

$ 2.17 EA
Company wide:
28 in stock

Overview

Non-Metallic, 90° Flat Elbow, 2800 Series. Size: 2" Length. PVC, White.

Makes right angle turns in 2800 Series Raceway on same surface. White

Also known as: 786776522129, 2811-WH, WMD2811WH

Specifications

Length: 2 in
Color: White
Angle: 90°
Length: 2 in
Angle: 90°
Color: White