NM UNIDUCT RACEWAY 2800 8FT. IVORY

Item #: 0478529

Cat #: 2800L8

UPC: 786776518757

$ 2.75 FT
Company wide:
0 in stock
2800 Series Co-extruded design, smooth plastic finish with adhesive backing. Available in 8' (2.44m) lengths, packed 160' (48.8m) per carton. Finish - Ivory

Overview

2800 Series Co-extruded design, smooth plastic finish with adhesive backing. Available in 8' (2.44m) lengths, packed 160' (48.8m) per carton. Finish - Ivory
Also known as: 786776518757, 2800L8, WMD2800L8

Specifications

Height: 1/2 in
Length: 8 ft
Color: Ivory
Material: PVC
Height: 1/2 in
Color: Ivory
Length: 8 ft
Material: PVC