Deep Device Box, 2-Gang, 2300 Series Raceway, White

Item #: 0478522

Cat #: 2348-2-WH

UPC: 786776523584

$ 16.02 EA
Company wide:
5 in stock
Non-Metallic, 2-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, White.

Overview

Non-Metallic, 2-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, White.

Two-gang. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box and 1/2" and 1" trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices.

Also known as: 786776523584, 2348-2-WH, WMD23482WH

Specifications

Color: White
Color: White