
Device Box, 2-Gang, 2300 Series Raceway, White
Item #: 0478516
Cat #: 2347-2-WH
UPC: 786776523560
$ 12.92 EA
Company wide:
9
in stock
Documents & Guides
Non-Metallic, 2-Gang, Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/8" Depth. PVC, White.
Overview
Non-Metallic, 2-Gang, Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/8" Depth. PVC, White.
Two-gang. For standard switches and devices. Base has rectangular KO to enable extension from existing flush wall box and 1/2" and 1" concentric KOs. Accepts industry standard faceplates for switch and communication devices.
Also known as: 786776523560, 2347-2-WH, WMD23472WH
Specifications
| Length: | 4 3/4 in |
| Depth: | 1 3/8 in |
| Color: | White |
| Width: | 4 7/8 in |
| Length: | 4 3/4 in |
| Color: | White |
| Depth: | 1 3/8 in |
| Width: | 4 7/8 in |