2300 Raceway Extra Deep Device Box

Item #: 0478503

Cat #: 2344D-WH

UPC: 786776537093

$ 16.72 EA
Company wide:
0 in stock
Non-Metallic, 1-Gang, Extra Deep Device Box, 2300BACD Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, White.

Overview

Non-Metallic, 1-Gang, Extra Deep Device Box, 2300BACD Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, White.

For use with 2300D Series Divided Raceway when additional depth is required. For mounting standard switches, receptacles, and industry standard faceplates for communication devices.

Also known as: 786776537093, 2344D-WH, WMD2344DWH

Specifications

Length: 4 3/4 in
Width: 3 in
Color: White
Depth: 2 3/4 in
Length: 4 3/4 in
Color: White
Width: 3 in
Depth: 2 3/4 in