2300 Raceway External Elbow

Item #: 0478494

Cat #: 2318DFO

UPC: 786776566895

$ 4.88 EA
Company wide:
14 in stock

Overview

Non-Metallic, 90° External Elbow, 2300 Series. Size: 2-1/2" Length. PVC, Ivory.

A 90 degree external corner with integral dividers provide 2" (51mm) cable bend radius for UTP and fiber optic installations.

Also known as: 786776566895, 2318DFO, WMD2318DFO

Specifications

Length: 2 1/2 in
Color: Ivory
Angle: 90°
Length: 2 1/2 in
Angle: 90°
Color: Ivory