
Internal Elbow, 90°, Non-Metallic, White
Item #: 0478492
Cat #: 2317DFO-WH
UPC: 786776566888
$ 4.99 EA
Company wide:
0
in stock
Documents & Guides
Internal Elbow - 90°, For 2300 Series Two-Piece Raceway, For Inside Surfaces at Right Angles, Non-Metallic, White, With Integral Dividers
Overview
Internal Elbow - 90°, For 2300 Series Two-Piece Raceway, For Inside Surfaces at Right Angles, Non-Metallic, White, With Integral Dividers
A 90 degree internal corner with integral dividers provide 2" (51mm) cable bend radius for UTP and fiber optic installations.
Also known as: 786776566888, 2317DFO-WH, WMD2317DFOWH
Specifications
| Length: | 2 1/2 in |
| Color: | White |
| Length: | 2 1/2 in |
| Color: | White |