
2300 Raceway Divided Entrance End Fitting
Item #: 0478488
Cat #: 2310DFO-WH
UPC: 786776548952
$ 13.66 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, White.
Overview
Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, White.
Divided fitting to feed 2300 and 2300 Divided Series Raceway. Includes 1/2", 3/4", and 1" trade size KOs on back and top.
Also known as: 786776548952, 2310DFO-WH, WMD2310DFOWH
Specifications
| Length: | 6 1/2 in |
| Height: | 2 3/16 in |
| Color: | White |
| Length: | 6 1/2 in |
| Color: | White |
| Height: | 2 3/16 in |