2300 Raceway Divided Entrance End Fitting

Item #: 0478487

Cat #: 2310DFO

UPC: 786776548945

$ 13.66 EA
Company wide:
1 in stock
Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, Ivory.

Overview

Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, Ivory.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776548945, 2310DFO, WMD2310DFO

Specifications

Length: 6 1/2 in
Height: 2 3/16 in
Color: Ivory
Length: 6 1/2 in
Color: Ivory
Height: 2 3/16 in