
1-Gang, Communications Cover Plate, Brown
Item #: 0478475
Cat #: 829PFL-BRN
UPC: 786564549307
$ 43.37 EA
Company wide:
0
in stock
Documents & Guides
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Flip Cover. Device Type: Communication Cable. Color: Brown.
Overview
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Flip Cover. Device Type: Communication Cable. Color: Brown.
Individual flip lids. Gasket and Wiremold Open System CM-MAB adapter included. Replacement flip lids can be ordered under Cat. Nos. PFL-BLK and PFL-BRN. Each Cat. No. comes with three flip lids. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Also known as: 786564549307, 829PFL-BRN, WMD829PFLBRN
Specifications
| Color: | Brown |
| Gangs: | 1 |
| Material: | Brass, Aluminum |
| Color: | Brown |
| Material: | Brass, Aluminum |
| Gangs: | 1 |