2300 Raceway Tee

Item #: 0478448

Cat #: 2315-WH

UPC: 786776523447

$ 4.47 EA
Company wide:
0 in stock

Overview

Non-Metallic, Tee Fitting, 2300 Series. Size: 6" Length, 4 1/8" Width. PVC, White.

2300 Series T Fitting.For branching of raceway running at right angles.


Also known as: 786776523447, 2315-WH, WMD2315WH

Specifications

Length: 6 in
Color: White
Material: PVC
Length: 6 in
Material: PVC
Color: White