90° Flat Elbow, 2300 Series Raceway, White

Item #: 0478447

Cat #: 2311-WH

UPC: 786776523430

$ 3.67 EA
Company wide:
10 in stock

Overview

Non-Metallic, 90° Flat Elbow, 2300 Series. Size: 4-3/16" Length. PVC, White.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776523430, 2311-WH, WMD2311WH

Specifications

Length: 4 3/16 in
Color: White
Angle: 90°
Length: 4 3/16 in
Angle: 90°
Color: White