2300 Raceway Blank End Fitting

Item #: 0478444

Cat #: 2310B-WH

UPC: 786776190038

$ 2.08 EA
Company wide:
2 in stock

Overview

Non-Metallic, Blank End Fitting, 2300BAC Series. Size: 2-1/4" Length, 1" Width. PVC, White.

For closing open end of 2300BAC and 2300BACD Series Raceway.

Also known as: 786776190038, 2310B-WH, WMD2310BWH

Specifications

Length: 2 1/4 in
Color: White
Material: PVC
Length: 2 1/4 in
Material: PVC
Color: White