Switch/Receptacle Box, 2-Gang, 2300 Series, White

Item #: 0478440
Cat #: 5748-2WH
UPC: 786776562996
$ 19.88 EA
Company wide:
51 in stock
Steel, 2-Gang, Device Box, 500, 700 Series. Size: 1-3/4" Depth. White.

Overview

Steel, 2-Gang, Device Box, 500, 700 Series. Size: 1-3/4" Depth. White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776562996, 5748-2WH, WMD57482WH

Specifications

Color: White
Material: Steel
Depth: 1 3/4 in
Color: White
Depth: 1 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)