
$ 21.34 EA
Company wide:
21
in stock
Documents & Guides
Steel, 2-Gang, Shallow, Device Box, 500, 700 Series. Size: 1-3/8" Depth. White.
Overview
Steel, 2-Gang, Shallow, Device Box, 500, 700 Series. Size: 1-3/8" Depth. White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776562972, 5747-2WH, WMD57472WH
Specifications
| Depth: | 1 3/8 in |
| Color: | White |
| Material: | Steel |
| Depth: | 1 3/8 in |
| Material: | Steel |
| Color: | White |