Extra Deep Device Box, 1-Gang, 500/700 Series, White

Item #: 0478437

Cat #: 5744WH

UPC: 786776562910

$ 31.59 EA
Company wide:
32 in stock
Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series. Size: 2-3/4" Depth. White.

Overview

Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series. Size: 2-3/4" Depth. White.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776562910, 5744WH, WMD5744WH

Specifications

Color: White
Material: Steel
Depth: 2 3/4 in
Color: White
Depth: 2 3/4 in
Material: Steel