
Internal Left-Hand Twisted Elbow, 500/700 Series Raceway, White
Item #: 0478411
Cat #: 5711LHAWH
UPC: 786776042757
$ 8.10 EA
Company wide:
11
in stock
Documents & Guides
Steel, Internal 90° Twisted Elbow Left Hand, 500, 700 Series. White.
Overview
Steel, Internal 90° Twisted Elbow Left Hand, 500, 700 Series. White.
For 90 degree twist with a 90 degree turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 Series Raceway.
Also known as: 786776042757, 5711LHAWH, WMD5711LHAWH
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |