
Raceway 90° Flat Elbow, Steel, White, 700 Series
Item #: 0478405
Cat #: 711WH
UPC: 786776562767
$ 3.25 EA
Company wide:
214
in stock
Documents & Guides
Steel, 90° Flat Elbow, 700 Series. Size: 2". White.
Overview
Steel, 90° Flat Elbow, 700 Series. Size: 2". White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776562767, 711WH, WMD711WH
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |