
Raceway Mounting Strap, Steel, White, 700 Series
Item #: 0478403
Cat #: 704WH
UPC: 786776189407
$ 0.86 EA
Company wide:
725
in stock
Documents & Guides
Steel, Mounting Strap, 700 Series. Size: 1-7/8" Length, 5/8" Width. White.
Overview
Steel, Mounting Strap, 700 Series. Size: 1-7/8" Length, 5/8" Width. White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance
Also known as: 786776189407, 704WH, WMD704WH
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |