Elbow for Consolet Pedestal, 45 x 60mm,

Item #: 0478365

Cat #: CCS2EHDLG

UPC: 783510418397

$ 377.95 EA
Company wide:
0 in stock
90 Degree Elbow for Console, Compact Series 2, Heavy Duty, Elbow, Fits 45 x 60mm, Lightt Gray, Aluminum

Overview

90 Degree Elbow for Console, Compact Series 2, Heavy Duty, Elbow, Fits 45 x 60mm, Lightt Gray, Aluminum

The heavy duty elbow is made of aluminum with increased wall thickness for additional strength and support. Setscrews for tube adjustment and the elbow is composed of cast aluminum with a RAL 7035 light-gray polyester powder paint finish. All installation hardware and gasket included.

Also known as: 783510418397, CCS2EHDLG, HOFCCS2EHDLG

Features & Benefits

  • Installation hardware and gasket included
  • Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Color: Light Gray
Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Finish: Powder Coated
Weight: 2.500 lb
Color: Light Gray
Width: 2.360 in
Finish: Powder Coated
Height: 1.770 in
Material: Aluminum
Weight: 2.500 lb