SYLVANIA 277V 3500K 6" LED SYLVANIA LED DOWNLIGHT 277V 3500K 900 LUMENS @ 13W
Item #: 0478358
Cat #: LED/RT5/6/HO/900/835
UPC:
$ 47.52 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
SYLVANIA 277V 3500K 6" LED
SYLVANIA LED DOWNLIGHT 277V 3500K 900 LUMENS @ 13W
Overview
SYLVANIA 277V 3500K 6" LED
SYLVANIA LED DOWNLIGHT 277V 3500K 900 LUMENS @ 13W
Also known as: LED/RT5/6/HO/900/835, CNDLEDRT56HO900835
Specifications
No Specifications Available