1
more

Radiused Full Capacity Divided Tee Fitting, 4000 Series, Steel, Ivory
Item #: 0478357
Cat #: V4015FO
UPC: 786776537031
$ 126.20 EA
Company wide:
0
in stock
Documents & Guides
Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Ivory. 2 inch Radius.
Overview
Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Ivory. 2 inch Radius.
Full capacity, undivided tee fitting. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.
Also known as: 786776537031, V4015FO, WMDV4015FO
Specifications
| Length: | 12 3/4 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 12 3/4 in |
| Material: | Steel |
| Color: | Ivory |