Extra Deep Device Box, 2-Gang, 500/700/2000 Series Raceway, Ivory

Item #: 0478355

Cat #: V2444-2

UPC: 786776548082

$ 36.12 EA
Company wide:
0 in stock
Extra Deep Device Box, 2-Gang, 500/700/2000 Series Raceway, Ivory, Size: 4-5/8" Length, 2-7/8" Width, 2-3/4" Depth

Overview

Extra Deep Device Box, 2-Gang, 500/700/2000 Series Raceway, Ivory, Size: 4-5/8" Length, 2-7/8" Width, 2-3/4" Depth

Two-gang device box with extra depth to allow installation of cabling that requires greater bend radius and storage. Cover has twistout on all four sides for 2400 Series Raceway. Base has knockout to enable extension from existing single-gang flush wall box and 1/2" and 1" concentric trade size KOs. Accepts industry standard faceplates for electrical and communication devices. NOTE: Accepts NEMA double-gang standard faceplates.

Also known as: 786776548082, V2444-2, WMDV24442

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel