
Radius Divided Tee, 4000 Series, 12" Long, Gray
Item #: 0478349
Cat #: G4015DFO
UPC: 786776536997
$ 136.20 EA
Company wide:
0
in stock
Documents & Guides
Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.
Overview
Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.
Full capacity, divided tee fitting. Provides 2" (51mm) cable bend radius for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.
Also known as: 786776536997, G4015DFO, WMDG4015DFO
Specifications
| Length: | 12 3/4 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 12 3/4 in |
| Material: | Steel |
| Color: | Gray |