VNDLPRF 12 "X12 " CEILING 150 QT

Item #: 0478321

Cat #: VAN5HH150QT

UPC: 019813225036

Company wide:
0 in stock
Documents & Guides
VANDALPROOF 12 Inch X 12 Inch CEILING 150W MH QT BRONZE

Overview

VANDALPROOF 12 Inch X 12 Inch CEILING 150W MH QT BRONZE
Also known as: 019813225036, VAN5HH150QT, RABVAN5HH150QT

Specifications

Wattage: 150
Material: Bronze
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Color: Bronze
Volts AC Range: 120 - 277
Material: Bronze
Light Technology: HID