
$ 331.78 EA
Company wide:
74
in stock
Documents & Guides
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU. Includes: Cable Management Bar.
Overview
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU. Includes: Cable Management Bar.
eXtreme 6+ Universal Patch Panel, 24-Port, 1RU, CAT 6. Cable Management Bar Included
Also known as: 078477179857, 69586-U24, LEV69586U24
Specifications
| Mounting: | Rack |
| Size: | 1RMU |
| Number of Ports: | 24 |
| Connector Type: | CAT 6 |
| Mounting: | Rack |
| Number of Ports: | 24 |
| Size: | 1RMU |
| Connector Type: | CAT 6 |