Strut Strap, 1", PVC Coated

Item #: 0478254

Cat #: PBC105-1

UPC: 784011211876

$ 25.11 EA
Company wide:
516 in stock
Documents & Guides
Pipe Support Strap, Size: 1 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 1 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.

Also known as: 784011211876, PBC105-1, RRYPBC1051

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray