Strut Strap, 3/4", PVC Coated

Item #: 0478253

Cat #: PBC105-3/4

UPC: 784011211869

$ 22.88 EA
Company wide:
163 in stock
Documents & Guides
Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.

Also known as: 784011211869, PBC105-3/4, RRYPBC10534

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray